Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 3/4in Size
Mfr # 33M584
Zoro # G9506646
original price:
$11.15
10% off
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
- Number of Points 12
- Head Movement Fixed
Product Information
- Brand Westward
- MFR # 33M584
- Zoro # G9506646
- UPC # 190735814697
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 5/8 in |
Head Size | 3/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 9 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP No 2 Phillips Power Bit- 35 (492-BI)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/64 (C23835)
- AVK Thread Conversion Kit, M8 x 1.25, 1 pcs. (AA271-8125)
- KO-KEN Socket 2.5/8 6 Point 108mm 1 Sq. Drive (18300A-2.5/8)
- WESTWARD Combination Wrench, 1-13/16", SAE, Satin (54RY98)
- WESTWARD Wrench, Combination, Metric, 8-7/8" L. (54PN57)
- WESTWARD Combination Wrench, 22mm, Metric, Satin (54RZ12)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A280)
- WESTWARD Wrench, Combination/Extra Long, SAE, 3/8" (54PN77)
- WESTWARD Comb. Wrench, 26mm, Metric, Full Polish (54RY71)
- GEARWRENCH 17mm 90T 12 PT Combi Ratchet Wrench (KDT86917)
- Westward Combination Wrenches