Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 15/16in Size
Mfr # 36A217
Zoro # G5094862
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Single End/Double End Double End
- Head Movement Fixed
- Anti-Slip Design No
- Overall Length 12 3/8 in
Product Information
- Brand Westward
- MFR # 36A217
- Zoro # G5094862
- UPC # 190735818824
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 12 3/8 in |
Head Size | 15/16 in |
Wrench Length Style | Standard |
Description
When you need to work with fasteners, this Westward 36A217 Combination Wrench is the tool to use. With a chrome finish and 12-point head size of 15/16 in., it is perfect for tightening or loosening bolts. The alloy steel wrench offers you greater strength and durability. Its 15/16" head size ensures that it will fit around most nuts and bolts easily. The 12-point combination wrench has an overall length of 12 3/8 in. If you are looking for a durable tool that can handle the job, this Westward Combination Wrench is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 13pc. HSS 135 Degrees Drill Bit Set (401J88)
- DEWALT 14 Pc. Drive Guide Set (DW2097)
- COLLINS AXE Hammer Drilling W/Hckyhd (DHT-3H-C/32494)
- DIABLO 3/8"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4140-P25)
- WESTWARD Wrench, Combination, SAE, 5-7/8" L. (54PN24)
- WESTWARD Combination Wrench, SAE, 1-1/4in Size (1EYJ5)
- WESTWARD Wrench, Combination, Metric, 36mm (54PN69)
- WESTWARD Ratcheting Wrench, Combination, SAE, 5/8" (54PP39)
- WESTWARD Combination Wrench, SAE, 13/16in Size (36A281)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 11m (54PN92)
- URREA Full polished 12-point 45° box-end wrech, 16 Mm X 17 Mm opening size. (81617)
- Westward Combination Wrenches