Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 1/4in Size
Mfr # 3XE93
Zoro # G1792506
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Tether Capable
- Anti-Slip Design No
- Insulated No
- Reversing No
- Overall Length 5 1/8 in
Product Information
- Brand Westward
- MFR # 3XE93
- Zoro # G1792506
- UPC # 190735824733
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/8 in |
Head Size | 1/4 in |
Wrench Length Style | Extra Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1/4 in, Overall Length 5 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1/2 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18216)
- MICROMAG MicroMag 5" Magnetic Filter, Aluminum Base and Aluminum bowl (MM5/HP/50NPT)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 80 Grit (49315)
- GENERAL TOOLS 36 in. Lighted Mechanical Pick-Up (70399)
- WESTWARD Wrench, Combination, SAE, 1-9/16" (54PN42)
- WESTWARD Combination Wrench, 1-3/16", SAE, Satin (54RZ52)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A288)
- WESTWARD Combination Wrench, SAE, 1/4"Size, 12Points (53YV97)
- WESTWARD Combination Wrench, SAE, 1in Size (36A218)
- WESTWARD Combination Wrench, SAE, 7 1/2 in Length, 9/16 in Head, 12 Points (54PN28)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226ASD)
- Westward Combination Wrenches