Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 13/16in Size
Mfr # 36A182
Zoro # G5094686
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Anti-Slip Design No
- Single End/Double End Double End
- Head Movement Fixed
- Overall Length 10 5/8 in
Product Information
- Brand Westward
- MFR # 36A182
- Zoro # G5094686
- UPC # 190735818480
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 10 5/8 in |
Head Size | 13/16 in |
Wrench Length Style | Standard |
Description
When you are working with fasteners, the Westward 36A182 Combination Wrench is a useful tool to have on hand. The 12-point wrench offers excellent torque and superior grip around nuts and bolts. Made of alloy steel, this 13/16" combination wrench has an overall length of 10 5/8 in. It has a one piece handle, which provides increased strength while keeping the weight down. The box end incorporates Otorp's TorquePlus system for better torque when tightening or loosening parts. This combination wrench has a satin finish that protects against corrosion and wear and tear. When it comes to tools, the Westward 36A182 Combination Wrench is an excellent choice for all your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-20 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/2"-20 (T/A54737)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4844)
- MAKITA 18V LXT® 4' Concrete Vibrator Kit (5.0Ah) (XRV01T)
- KNIPEX 7 1/4 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (88 01 180)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A286)
- WESTWARD Combination Wrench, Metric, 16mm Size (1EYK6)
- WESTWARD Combination Wrench, 22mm, Metric, 6 pt. (54RY81)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A236)
- WESTWARD Combination Wrench, SAE, 11/16in Size (1EYH6)
- WESTWARD Comb. Wrench, 32mm, Metric, Full Polish (54RY76)
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421017)
- Westward Wrenches