Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 11/16in Size
Mfr # 1EYH6
Zoro # G1976414
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Movement Fixed
- Anti-Slip Design No
- Single End/Double End Double End
- Ratcheting Configuration Non-Ratcheting
- Overall Length 9 in
Product Information
- Brand Westward
- MFR # 1EYH6
- Zoro # G1976414
- UPC # 190735749203
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 9 in |
Head Size | 11/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 11/16 in, Overall Length 9 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 3/8 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A55065)
- AMPCO SAFETY TOOLS 10 Piece SAE L-Shape Hex Key Set, M-42 (M-42)
- DRILL AMERICA #21 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN21)
- MAKITA Impact XPS T40 Torx 1" Insert Bit, PK5 (E-10609)
- WESTWARD Combination Wrench, 60mm, Metric, 12 pt. (54RZ28)
- WESTWARD Combination Wrench, SAE, 7/8in Size (33M585)
- WESTWARD Combination Wrench, Metric, 20mm Size (1EYL1)
- WESTWARD Combination Wrench, 1-13/16", SAE, Satin (54RY98)
- WESTWARD Wrench, Combination, Metric, 9-3/4" L. (54PN59)
- WESTWARD Ratcheting Combination Wrench, SAE, 7 1/2 in Length, 9/16 in Head, 12 Points (54PP38)
- WESTWARD Combination Wrench, SAE, 1in Size (1EYJ2)
- Westward Wrenches