Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 1-7/16in Size
Mfr # 1EYF5
Zoro # G1871931
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ratcheting Configuration Non-Ratcheting
- Finish Satin
- Anti-Slip Design No
- Insulated No
- Reversing No
Product Information
- Brand Westward
- MFR # 1EYF5
- Zoro # G1871931
- UPC # 190735749074
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 19 1/2 in |
Head Size | 1-7/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 1 7/16 in, Overall Length 19 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 15/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric Plain Hex Key, 5 mm Tip Size, 6 in Long, 4 in Short (J46516)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1-1/2 In Outside Diameter 5/8-11UNC (402357)
- HUSQVARNA DRIVE PULLEY ASSY (502289203)
- DRILL AMERICA 11/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX611/32)
- WESTWARD Combination Wrench, SAE, 15/16in Size (1EYJ1)
- WESTWARD Wrench, Combination, Metric, 25mm (54PP62)
- WESTWARD Combination Wrench, Metric, 10mm Size (36A291)
- WESTWARD Combination Wrench, Metric, 11mm Size (1EYK1)
- WESTWARD Wrench, Combination, Metric, 6-3/4" L. (54PN52)
- WESTWARD Combination Wrench, 55mm, Metric, 12 pt. (54RZ27)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-13MM)
- Westward Combination Wrenches