Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 1-5/8in Size
Mfr # 1EYF7
Zoro # G0915756
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Shape Straight
- Ratcheting Configuration Non-Ratcheting
- Finish Satin
- Single End/Double End Double End
- Anti-Slip Design No
Product Information
- Brand Westward
- MFR # 1EYF7
- Zoro # G0915756
- UPC # 190735749098
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 21 1/4 in |
Head Size | 1-5/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 1 5/8 in, Overall Length 21 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tool Retractor, Tool 9-13 Lb, No Lock (5YAP2)
- PROTO 1 in Drive Impact Socket 15/16 in Size, Standard Socket, black oxide (J10015T)
- CURRENT TOOLS Cable Reel Dolly (504)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 10-24 Thread Size, 1.00"L, Steel (GN041000F2---21)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A282)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A202)
- WESTWARD Wrench, Combination/Extra Long, SAE, 13/16 (54PN84)
- WESTWARD Combination Wrench, SAE, 3/4in Size (1EYH7)
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A274)
- WESTWARD Combination Wrench, SAE, 7/8in Size (1EYH9)
- WILLIAMS Williams Open End Tubular Wrench, 1-5/16" (1242TOE)
- Westward Combination Wrenches