Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 1-1/8in Size
Mfr # 36A187
Zoro # G5094756
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Finish Satin
- Anti-Slip Design No
- Single End/Double End Double End
- Ratcheting Configuration Non-Ratcheting
Product Information
- Brand Westward
- MFR # 36A187
- Zoro # G5094756
- UPC # 190735818534
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 15 3/4 in |
Head Size | 1-1/8 in |
Wrench Length Style | Standard |
Description
This Westward 36A187 Combination Wrench is a useful tool for working with fasteners. The alloy steel construction ensures that it will last through many jobs. This 12-point combination wrench has an overall length of 15 3/4 in. and a 1 1/8" head size. It has a one piece handle and is made of alloy steel for durability. Featuring a satin finish, the combination wrench comes with a slip resistant handle to ensure comfort and control when using it. When you need to work on small parts, this Westward 36A187 Combination Wrench is the ideal tool to have on hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD11/16)
- KODIAK CUTTING TOOLS .686 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482059)
- WESTWARD Silver/Deming Drill, 11/16, HSS, 118 Deg (4UM70)
- DRILLCO 5/16, JOBBER LENGTH DRILL - 100SE (100SE120)
- WESTWARD Comb. Wrench, 1-11/16", SAE, Black Oxide (54RZ41)
- WESTWARD Ratcheting Combination Wrench, Metric, 6 1/8 in Length, 10 mm Head, 12 Points (54PN50)
- WESTWARD Combination Wrench, 2-3/8", SAE, 12 pt. (54RZ06)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 14m (54PN95)
- WESTWARD Wrench, Combination, Metric, 18mm (54PP56)
- WESTWARD Wrench, Combination, Metric, 6-3/4" L. (54PN52)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/8" (54PP14)
- Westward Combination Wrenches