Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 1-1/4in Size
Mfr # 36A188
Zoro # G5094765
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Finish Satin
- Wrench Product Grouping Wrenches
- Reversing No
- Single End/Double End Double End
Product Information
- Brand Westward
- MFR # 36A188
- Zoro # G5094765
- UPC # 190735818541
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 16 3/4 in |
Head Size | 1-1/4 in |
Wrench Length Style | Standard |
Description
This Westward 36A188 Combination Wrench is the perfect tool for loosening and tightening fasteners. It has a one-piece handle, which makes it comfortable to use. The alloy steel wrench head has 12 points with a 1 1/4" size. This combination wrench has an overall length of 16 3/4 in., making it easy to grip and maneuver around nuts and bolts. A satin finish gives this product its polished look, while also protecting against corrosion. If you are looking for a versatile combination wrench that can handle your most demanding jobs, then the Westward 36A188 Combination Wrench is the perfect choice for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Pro Pin Nailer Kit 23Ga (NP50AM)
- ZORO SELECT Crucible Tongs, 9 In, Brass (5ZPT3)
- VESSEL MEGADORA Screwdriver No.900 -6x150 (900S6150)
- CHICAGO PNEUMATIC Super Duty Reciprocating Air Saw, CP7901 (CP7901)
- WESTWARD Combination Wrench, SAE, 5/16in Size (33M577)
- WESTWARD Comb. Wrench, 1-3/4", SAE, Black Oxide (54RZ42)
- WESTWARD Combination Wrench, SAE, 1/4in Size (3XE93)
- WESTWARD Ratcheting Wrench, Combination, SAE, 3/8" (54PP35)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1" (54PP45)
- WESTWARD Combination Wrench, Metric, 6mm Size (53YV98)
- PROTO Combination Wrench, 3-15/16" Length (J1211MES)
- Westward Combination Wrenches