Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 9mm Size
Mfr # 3XU22
Zoro # G1185213
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Reversing No
- Single End/Double End Double End
- Head Movement Fixed
- Wrench Shape Straight
Product Information
- Brand Westward
- MFR # 3XU22
- Zoro # G1185213
- UPC # 190735824924
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 9 mm |
Wrench Length Style | Extra Long |
Description
When you need to tighten and loosen fasteners, the Westward 3XU22 Combination Wrench is a versatile tool that will get the job done. The 9mm wrench features a one piece handle with a straight shape. It has 12 points and an alloy steel construction. Its chrome finish ensures it will stand up to regular use in your workshop or garage. With its high quality alloy steel construction, this Westward 3XU22 Combination Wrench is a dependable addition to your tool collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Lump Hammer, Wooden Shaft, 1250mm (013800212)
- PROTO 5 Piece Offset Reverse Ratcheting Box Wrench Set-6 and 12 Point (J1180A)
- WESTCOTT Ruler, 6 Inch, Stainless Steel (10414)
- TITAN Nylon Scraper Set, 4Pc (TIT11565)
- WESTWARD Wrench, Combination/Stubby, Metric, 14mm (54PP27)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 16m (54PN97)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A285)
- WESTWARD Combination Wrench, Metric, 15mm Size (33M593)
- WESTWARD Ratcheting Wrench, Combination, SAE, 5/16" (54PP33)
- WESTWARD Combination Wrench, 28mm, Metric, Satin (54RZ18)
- TEKTON 1-5/16 Inch Combination Wrench (WCB23033)
- Westward Wrenches