Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 9mm Size
Mfr # 36A224
Zoro # G8627087
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Tether Capable Tether Capable
- Insulated No
- Wrench Product Grouping Wrenches
- Ratcheting Configuration Non-Ratcheting
Product Information
- Brand Westward
- MFR # 36A224
- Zoro # G8627087
- UPC # 190735818893
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 7/8 in |
Head Size | 9 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9 mm, Overall Length 5 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 21"L, SDS Max (HC5016)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15239)
- MILWAUKEE TOOL 1-1/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6731)
- INGERSOLL-RAND 3" and 5" Sander, Fiber Pad, 18000 RPM, 0.45 HP (317-B)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A292)
- WESTWARD Ratcheting Combination Wrench, Metric, 6 1/8 in Length, 10 mm Head, 12 Points (54PN50)
- WESTWARD Wrench, Combination, Metric, 9-3/4" L. (54PN59)
- WESTWARD Wrench, Combination/Extra Long, SAE, 1/4" (54PN73)
- WESTWARD Combination Wrench, 30mm, Metric, Satin (54RZ20)
- WESTWARD Wrench, Combination/Stubby, Metric, 12mm (54PP25)
- APEX TOOL GROUP 11Mm Full Polish Comb Wrench 6 Pt (81759)
- Westward Wrenches