Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 9mm Size
Mfr # 33M587
Zoro # G0101538
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Shape Straight
- Anti-Slip Design No
- Overall Length 5 1/2 in
- Head Movement Fixed
Product Information
- Brand Westward
- MFR # 33M587
- Zoro # G0101538
- UPC # 190735814727
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/2 in |
Head Size | 9 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9 mm, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 10Pc Nutdriver Bit Set (642499)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1222X15-5PK)
- DRILL AMERICA m10x1 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X1)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 6-Point Impact Socket (SID23019)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A223)
- WESTWARD Combination Wrench, 70mm, Metric, 12 pt. (54RZ30)
- WESTWARD Wrench, Combination, Metric, 8-7/8" L. (54PN57)
- WESTWARD Combination Wrench, SAE, 13/16in Size (36A281)
- WESTWARD Combination Wrench, SAE, 1-1/2in Size (1EYF6)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 15m (54PN96)
- WILLIAMS Williams Combination Wrench, 12 pt., 1-5/8" (1180-TH)
- Westward Combination Wrenches