Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 7mm Size
Mfr # 36A222
Zoro # G5094887
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Single End/Double End Double End
- Anti-Slip Design No
- Overall Length 5 1/4 in
- Number of Points 12
Product Information
- Brand Westward
- MFR # 36A222
- Zoro # G5094887
- UPC # 190735818879
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/4 in |
Head Size | 7 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 7 mm, Overall Length 5 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft Tape Measures, 1/2 in Blade (MC-10-100)
- SITEPRO ALQR20 Alum Heavy Duty Quick Release Tripod (01-ALQR20-B)
- DRILL AMERICA 3/8" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP3/8)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 7/16", Universal (13221)
- WESTWARD Wrench, Combination, Metric, 15mm (54PP53)
- WESTWARD Combination Wrench, SAE, 3/4in Size (1EYH7)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A297)
- WESTWARD Combination Wrench, 26mm, Metric, Satin (54RZ16)
- WESTWARD Wrench, Combination, 12 pt.15/16" (54PN34)
- WESTWARD Combination Wrench, 1-5/16", SAE, Satin (54RY95)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-5/16" (1242)
- Westward Combination Wrenches