Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 7mm Size
Mfr # 36A189
Zoro # G9168625
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Overall Length 5 1/4 in
- Wrench Product Grouping Wrenches
- Anti-Slip Design No
- Insulated No
Product Information
- Brand Westward
- MFR # 36A189
- Zoro # G9168625
- UPC # 190735818558
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/4 in |
Head Size | 7 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 7 mm, Overall Length 5 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Button, Blo-Gun SAFETY, PK10 (107)
- PRECISION BRAND Feeler Gauge, 0.0120x12 L, PK12 (19425)
- DRILL AMERICA m26x1 Carbon Steel Hex Die (DWTSMH26X1)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (02850)
- WESTWARD Combination Wrench, 25mm, Metric, Satin (54RZ15)
- WESTWARD Comb. Wrench, 1-3/16", SAE, Full Polish (54RY66)
- WESTWARD Combination Wrench, 25mm, Metric, 6 pt. (54RY84)
- WESTWARD Combination Wrench, Metric, 10mm Size (36A225)
- WESTWARD Combination Wrench, SAE, 1in Size (1EYJ2)
- WESTWARD Wrench, Combination/Extra Long, SAE, 9/16" (54PN80)
- TEKTON 45 mm Combination Wrench (WCB24045)
- Westward Combination Wrenches