Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 26mm Size
Mfr # 3XU39
Zoro # G1411076
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Single End/Double End Double End
- Insulated No
- Wrench Shape Straight
Product Information
- Brand Westward
- MFR # 3XU39
- Zoro # G1411076
- UPC # 190735825099
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 13 3/4 in |
Head Size | 26 mm |
Wrench Length Style | Extra Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 26 mm, Overall Length 13 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENE CASA Metallic Corn Grinder (BC-65613)
- BON TOOL Bon 14-163 Easy Spred Mortar Additive (14-163)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (702-100850)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 15/16" Impact Socket (920230)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/4" (54PN21)
- WESTWARD Combination Wrench, Metric, 13mm Size (33M591)
- WESTWARD Wrench, Combination, SAE, 8-7/32" L. (54PN29)
- WESTWARD Combination Wrench, 30mm, Metric, Satin (54RZ20)
- WESTWARD Comb. Wrench, 28mm, Metric, Full Polish (54RY73)
- WESTWARD Combination Wrench, 1/4", SAE, Satin (54RY93)
- HOLEX Combination wrench- chrome-plated- Width across flats: 13mm (613950 13)
- Westward Wrenches