Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 21mm Size
Mfr # 36A204
Zoro # G0064998
original price:
$11.99
10% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Tether Capable Tether Capable
- Head Movement Fixed
- Anti-Slip Design No
- Overall Length 10 5/8 in
Product Information
- Brand Westward
- MFR # 36A204
- Zoro # G0064998
- UPC # 190735818695
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 10 5/8 in |
Head Size | 21 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 21 mm, Overall Length 10 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16"x5/8" HSS 4 Flute Single End End Mill (DWCF338)
- STANLEY Stanley 680-58-930 Cushion Grip Nail Sets (76174589306)
- WESTWARD 3/8" Drive, SAE 9/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR37)
- QUALTOOL Hex Insert Bit, Hex Drv, 1"L (250-H10)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A203)
- WESTWARD Comb. Wrench, 25mm, Metric, Full Polish (54RY70)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A235)
- WESTWARD Combination Wrench, Metric, 11mm Size (3XU24)
- WESTWARD Combination Wrench, SAE, 9/16in Size (5MW32)
- WESTWARD Combination Wrench, SAE, 5/8in Size (1EYH5)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88719)
- Westward Combination Wrenches