Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 19mm Size
Mfr # 36A234
Zoro # G5094406
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Head Movement Fixed
- Wrench Shape Straight
- Anti-Slip Design No
- Reversing No
Product Information
- Brand Westward
- MFR # 36A234
- Zoro # G5094406
- UPC # 190735818992
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 3/4 in |
Head Size | 19 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 9 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12"/300mm Electronic Height Gage With Wheel (4300-0161)
- CMT Ogee Bit, 1/2-Inch Shank, 1/4-Inch Radius, Carbide-Tipped (859.564.11)
- DRILL AMERICA m28x1.25 Carbon Steel Hex Die (DWTSMH28X1.25)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5065 -REPLACE EDP#82617B)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A282)
- WESTWARD Combination Wrench, SAE, 7/16in Size (5MW28)
- WESTWARD Ratcheting Wrench, Combination, Metric, 9m (54PP47)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A232)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A183)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A286)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88309)
- Westward Wrenches