Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 19mm Size
Mfr # 36A202
Zoro # G9071237
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Product Grouping Wrenches
- Anti-Slip Design No
- Number of Points 12
- Ratcheting Configuration Non-Ratcheting
Product Information
- Brand Westward
- MFR # 36A202
- Zoro # G9071237
- UPC # 190735818671
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 3/4 in |
Head Size | 19 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 19 mm, Overall Length 9 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/2x1/2x1x4-1/8 (C32965)
- WRIGHT TOOL 1/2" Drive Metric, 12 pcs (460)
- HHIP 3 Piece 60 Degree Indexable Countersink & Chamfer Tool Set (2001-0010)
- MILWAUKEE TOOL 1/4 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4582)
- WESTWARD Combination Wrench, 46mm, Metric, 12 pt. (54RZ25)
- WESTWARD Combination Wrench, 1-13/16", SAE, Satin (54RY98)
- WESTWARD Wrench, Combination/Stubby, SAE, 7/16" (54PP15)
- WESTWARD Wrench, Combination, Metric, 5-1/2" L. (54PN48)
- WESTWARD Combination Wrench, Metric, 17mm Size (33M594)
- WESTWARD Combination Wrench, 36mm, Metric, 12 pt. (54RZ23)
- MILWAUKEE TOOL 16mm Metric Ratcheting Combination Wrench (45-96-9316)
- Westward Combination Wrenches