Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 16mm Size
Mfr # 36A297
Zoro # G7468946
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16mm
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Offset 15 Degrees
- SAE or Metric Metric
- Head Angle 15 Degrees
Product Information
- Brand Westward
- MFR # 36A297
- Zoro # G7468946
- UPC # 190735819623
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 16mm |
Overall Length | 8 1/4 in |
Wrench Head Sizes | 16mm |
Head Size | 16 mm |
Wrench Length Style | Standard |
Details
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 16 mm, Overall Length 8 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 4 In Retractable Safety Scraper Scraper-Safety, W743 (W743)
- DRILL AMERICA 1-3/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1187)
- MILWAUKEE TOOL 16' Compact Auto-Lock Tape Measure (ML48-22-6816)
- SP BEL-ART Plastic Triangular Scraper (F36820-0001)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A295)
- WESTWARD Comb. Wrench, 22mm, Metric, Black Oxide (54RZ48)
- WESTWARD Combination Wrench, SAE, 3/4in Size (1EYH7)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A231)
- WESTWARD Combination Wrench, Metric, 7mm Size (1EYJ6)
- WESTWARD Wrench, Combination, SAE, 1-1/16" (54PN36)
- STANLEY Combination Wrench, SAE, 1-1/2in Size (89-718)
- Westward Combination Wrenches