Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 14mm Size
Mfr # 36A196
Zoro # G0065016
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Overall Length 7 1/2 in
- Insulated No
- Head Movement Fixed
- Reversing No
Product Information
- Brand Westward
- MFR # 36A196
- Zoro # G0065016
- UPC # 190735818626
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 1/2 in |
Head Size | 14 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 14 mm, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (1400120305)
- GEARWRENCH 13mm 90-Tooth 12 Point Reversible Ratcheting Wrench (86613)
- RECOIL Threaded Insert Blade (2KRPC-06K)
- DEWALT Cordless Circular Saw, Bare Tool, 20V (DCS391B)
- WESTWARD Combination Wrench, Metric, 6mm Size (53YV98)
- WESTWARD Wrench, Combination/Extra Long, Metric, 9m (54PN90)
- WESTWARD Ratcheting Wrench, Combination, SAE, 11/32 (54PP34)
- WESTWARD Combination Wrench, Metric, 9mm Size (36A290)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 16mm (54PP10)
- WESTWARD Combination Wrench, Metric, 17mm Size (5MW31)
- CAPRI TOOLS 14 mm WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-M14SB)
- Westward Wrenches