Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 12mm Size
Mfr # 33M590
Zoro # G0101529
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Reversing No
- Ratcheting Configuration Non-Ratcheting
- Insulated No
- Wrench Shape Straight
Product Information
- Brand Westward
- MFR # 33M590
- Zoro # G0101529
- UPC # 190735814758
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 12 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D126)
- STM HV12 12 HorizontalVertical Rotary And Dividing Table (326515)
- KESON Marking Chalk Refill, Black, 5 Lb (105BLACK)
- DEWALT Insert Bit, 1/4In, Pozidriv, #2, 6In (50 Pack) (DWA6PZ2IRB)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A226)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-3/8 (54PN40)
- WESTWARD Combination Wrench, SAE, 1in Size (5MR41)
- WESTWARD Combination Wrench, 1-7/8", SAE, Satin (54RY99)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A232)
- WESTWARD Combination Wrench, SAE, 9/16in Size (5MR34)
- WERA Ratcheting Wrench, SAE, 9/16" Head Sz (05020079001)
- Westward Combination Wrenches