Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 11mm Size
Mfr # 36A292
Zoro # G5094546
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Overall Length 6 1/2 in
- Reversing No
- Single End/Double End Double End
- Wrench Shape Straight
Product Information
- Brand Westward
- MFR # 36A292
- Zoro # G5094546
- UPC # 190735819579
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 11 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4In Progressor HSS Jigsaw Blade, PK100 (T123X100)
- KNIPEX 5 in V-Jaw Plier Wrench Smooth, Plastic Grip (86 03 125 SBA)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52809)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Socket w/ (42L10)
- WESTWARD Combination Wrench, Metric, 10mm Size (36A225)
- WESTWARD Combination Wrench, 1/4", SAE, Black Oxide (54RZ32)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A223)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 16mm (54PP10)
- WESTWARD Combination Wrench, 1/4", SAE, Satin (54RY93)
- WESTWARD Combination Wrench, SAE, 1-5/8in Size (1EYF7)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1" (54PP45)
- Westward Wrenches