Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 11mm Size
Mfr # 36A226
Zoro # G5094896
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Finish Chrome
- Tether Capable Tether Capable
- Single End/Double End Double End
- Wrench Product Grouping Wrenches
Product Information
- Brand Westward
- MFR # 36A226
- Zoro # G5094896
- UPC # 190735818916
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 11 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/16 SHORT ARM HEX KEY (A05401200SA)
- DRILL AMERICA 7/16"-16 HSS Plug Hand Tap (DWTST7/16-16P)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-20IPX-5PK)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus (HCFC2001)
- WESTWARD Combination Wrench, Metric, 12mm Size (33M590)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A228)
- WESTWARD Combination Wrench, Metric, 15mm Size (36A197)
- WESTWARD Wrench, Combination, 12 pt.15/16" (54PN34)
- WESTWARD Combination Wrench, 65mm, Metric, 12 pt. (54RZ29)
- WESTWARD Combination Wrench, SAE, 13/16in Size (3XU12)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226BASD)
- Westward Combination Wrenches