Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 11mm Size
Mfr # 33M589
Zoro # G0318361
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Product Grouping Wrenches
- Number of Points 12
- Wrench Shape Straight
- Ratcheting Configuration Non-Ratcheting
Product Information
- Brand Westward
- MFR # 33M589
- Zoro # G0318361
- UPC # 190735814741
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/8 in |
Head Size | 11 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 6 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Collet, 0.323 in. Shank, #1 (19/11-4111)
- KAPRO 440-08 Line Level (440-08)
- DRILLCO 12mm x 1.5, Metric Tap Set (28E120BS)
- PROTO Spud Handle Box Wrench 1-13/16" - 12 Point (J2629)
- WESTWARD Combination Wrench, SAE, 9/16in Size (36A211)
- WESTWARD Combination Wrench, Metric, 20mm Size (1EYL1)
- WESTWARD Comb. Wrench, 23mm, Metric, Full Polish (54RY68)
- WESTWARD Ratcheting Wrench, Combination, Metric, 9m (54PP47)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 17m (54PN98)
- WESTWARD Combination Wrench, SAE, 3/4in Size (1EYH7)
- CRAFTSMAN Wrenches, 7/16" Standard SAE Combination (CMMT44694)
- Westward Combination Wrenches