Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 10mm Size
Mfr # 36A192
Zoro # G6221327
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Overall Length 6 1/4 in
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Insulated No
Product Information
- Brand Westward
- MFR # 36A192
- Zoro # G6221327
- UPC # 190735818589
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/4 in |
Head Size | 10 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 10 mm, Overall Length 6 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT .6 Hp 3" In-Line Cut-Off Tool (6525-A)
- HALDER SUPERCRAFT Hammer Tip, Hard, Nylon, White, 1-3/4 in (3508.045)
- STARRETT Starrett 51292 270 Taper Gage, 0.010-0.150" (270)
- HYDE Putty Knife, Stiff, 4", Carbon Steel (02600)
- WESTWARD Combination Wrench, Metric, 16mm Size (5MR11)
- WESTWARD Wrench, Combination, SAE, 8-7/8" L. (54PN30)
- WESTWARD Wrench, Combination, Metric, 34mm (54PN68)
- WESTWARD Combination Wrench, SAE, 9/16in Size (33M581)
- WESTWARD Combination Wrench, 2-9/16", SAE, 12 pt. (54RZ08)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A199)
- WRIGHT TOOL WRENCH COMB 21mm 12 Pt. CH (WR11-21MM)
- Westward Combination Wrenches