Shop All Combination Wrenches
Westward
Combination Wrench, Metric, 10mm Size
Mfr # 33M588
Zoro # G5095377
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Reversing No
- Number of Points 12
- Overall Length 5 3/4 in
- Finish Chrome
Product Information
- Brand Westward
- MFR # 33M588
- Zoro # G5095377
- UPC # 190735814734
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/4 in |
Head Size | 10 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 10 mm, Overall Length 5 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 40-Pc Metric Tap & Die Set Tap And Die Set, W4002Db (W4002DB)
- BON TOOL Bon 82-173 Bolt Cutter, 30" (82-173)
- WESTWARD Hand Saw, Tool Box, 15 in Blade, 9 TPI, Wood (46A926)
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (80178D2B62030)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A236)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 21m (54PP03)
- WESTWARD Combination Wrench, SAE, 11/16in Size (36A279)
- WESTWARD Combination Wrench, SAE, 3/8in Size (33M578)
- WESTWARD Combination Wrench, Metric, 12mm Size (3XU25)
- WESTWARD Combination Wrench, SAE, 3/8in Size (5MW25)
- CULLIGAN Wrench Water Filter B (SW-1)
- Westward Wrenches