Shop All Combination Wrenches
Westward
Combination Wrench, 7mm, Metric, 12 pt.
Mfr # 54RY90
Zoro # G2617699
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Single End/Double End Double End
- Reversing No
- Finish Chrome
- Wrench Shape Straight
Product Information
- Brand Westward
- MFR # 54RY90
- Zoro # G2617699
- UPC # 190735952573
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 7/8 in |
Head Size | 7 mm |
Wrench Length Style | Standard |
Description
Universal Combination Wrench, Alloy Steel, Chrome, Head Size 7 mm, Overall Length 4 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 1/4 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA T15 Tip Size, 10 PK (36537)
- GATOR CHUCKS PI4-8"/D1-5 4 Jaw Semi-Steel Body Ind. Chucks w/2 Sets Solid Jaws (GA 1-322-0805)
- OSG Spiral Point Tap, Plug, 3 (2892101)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91111)
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- WESTWARD Wrench, Combination/Extra Long, SAE, 11/32 (54PN76)
- WESTWARD Combination Wrench, 11mm, Metric, 12 pt. (54RZ31)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/4 (54PN38)
- WESTWARD Wrench, Combination, Metric, 36mm (54PN69)
- WESTWARD Wrench, Combination/Stubby, Metric, 15mm (54PP28)
- WESTWARD Combination Wrench, SAE, 1/4in Size (3XE93)
- Westward Combination Wrenches