Shop All Combination Wrenches
Westward
Combination Wrench, 6mm, Metric, Satin
Mfr # 54RZ11
Zoro # G2618362
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6mm
- SAE or Metric Metric
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Wrench Material Alloy Steel
Product Information
- Brand Westward
- MFR # 54RZ11
- Zoro # G2618362
- UPC # 190735952726
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 6mm |
Wrench Head Sizes | 6mm |
Overall Length | 4 7/8 in |
Head Size | 6 mm |
Wrench Length Style | Standard |
Details
Description
Combination Wrench, Alloy Steel, Satin, Head Size 6 mm, Overall Length 4 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 3/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #23 HSS Heavy Duty Split Point Stub Drill Bit (DWDST23)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A4X40)
- ECLIPSE TOOLS Bit, Security Spanner, #10, 1" Long, 1/4 (SSP10X1)
- GOLDBLATT 100pc Utility Blade (G08283)
- WESTWARD Combination Wrench, 1-3/16", SAE, 6 pt. (54RY79)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A207)
- WESTWARD Ratcheting Wrench, Combination, SAE, 13" L (54PN35)
- WESTWARD Comb. Wrench, 1-5/16", SAE, Black Oxide (54RZ36)
- WESTWARD Combination Wrench, 1-13/16", SAE, Satin (54RY98)
- WESTWARD Comb. Wrench, 6mm, Metric, Black Oxide (54RZ46)
- URREA 12-point black finish combination wrench 1-1/4" opening size (1240B)
- Westward Wrenches