Shop All Combination Wrenches
Westward
Combination Wrench, 6mm, Metric, 6 pt.
Mfr # 54RY80
Zoro # G2617647
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Number of Points 6
- Head Movement Fixed
- Overall Length 5 in
- Standards ASME B107.100-2010
Product Information
- Brand Westward
- MFR # 54RY80
- Zoro # G2617647
- UPC # 190735952481
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 in |
Head Size | 6 mm |
Wrench Length Style | Standard |
Description
If you are looking for a 6mm combination wrench, the Westward 54RY80 is a great choice. This alloy steel 6mm combination wrench has an overall length of 5 in. and a head size of 6 mm. It is finished with chrome and has a one piece handle made of alloy steel. With six points, this metric wrench is ideal for working on most nuts and bolts around the house or garage. The Westward Wrench is an easy to use tool that will give you high performance in your projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19440)
- DEWALT Bi-Metal Hole Saws (DAH180017)
- DASCO PRO Pin Punch, 5/32 Tip x 5-1/2" L (583)
- DRILL AMERICA 5/8"x1" HSS Annular Cutter (DWC5-530-116)
- WESTWARD Combination Wrench, 7mm, Metric, 12 pt. (54RY90)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A301)
- WESTWARD Wrench, Combination, Metric, 8-7/32" L. (54PN56)
- WESTWARD Combination Wrench, Metric, 10mm Size (36A192)
- WESTWARD Combination Wrench, 28mm, Metric, Satin (54RZ18)
- WESTWARD Combination Wrench, Metric, 10mm Size (36A225)
- WERA Ratcheting Wrench, Metric, 15mm Head Sz (05020070001)
- Westward Wrenches