Shop All Combination Wrenches
Westward
Combination Wrench, 50mm, Metric, 12 pt.
Mfr # 54RZ26
Zoro # G3898157
product price: $86.75
/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Anti-Slip Design No
- Insulated No
- Overall Length 25 3/4 in
- Tether Capable Tether Capable
Product Information
- Brand Westward
- MFR # 54RZ26
- Zoro # G3898157
- UPC # 00194484306694
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 25 3/4 in |
Head Size | 50 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 50 mm, Overall Length 25 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 1/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynabug Ii Orbital Sander 3In X 4-1/4In (58501)
- DEWALT Circular Saw (DCS512J1)
- COLLINS AXE 4.5 lb Single Bit Splitting Maul 34 in. Fiberglass Handle (TJR-4.5FD-C)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2232401)
- WESTWARD Wrench, Combination/Stubby, Metric, 9mm (54PP22)
- WESTWARD Combination Wrench, SAE, 13/16in Size (36A215)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A273)
- WESTWARD Wrench, Combination, SAE, 6-7/32" L. (54PN25)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A216)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A228)
- PROTO Combination Wrench, 3-1/2" Length (J1210ES)
- Westward Combination Wrenches