Shop All Combination Wrenches
Westward
Combination Wrench, 30mm, Metric, Satin
Mfr # 54RZ20
Zoro # G2617531
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Single End/Double End Double End
- Finish Satin
- Reversing No
- Wrench Shape Straight
Product Information
- Brand Westward
- MFR # 54RZ20
- Zoro # G2617531
- UPC # 190735952405
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 16 1/4 in |
Head Size | 30 mm |
Wrench Length Style | Standard |
Description
With a satin finish, the Westward 54RZ20 Combination Wrench is an attractive tool. The combination wrench has a one piece handle for increased strength and durability. It is made of alloy steel with a satin finish. The head size measures 30 mm and it has 12 points. This combination wrench has an overall length of 16 1/4 in. The Westward 54RZ20 Combination Wrench is a durable, long lasting tool that will meet your needs on the job site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 P (491X)
- DRILL AMERICA 5/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST5/16)
- STARRETT Carbide Tipped Hole Saw, 3-5/32", 80mm (SM80)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 1/2-20UNF (400492)
- WESTWARD Comb. Wrench, 32mm, Metric, Full Polish (54RY76)
- WESTWARD Combination Wrench, SAE, 1in Size (1EYJ2)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/16" (54PN75)
- WESTWARD Combination Wrench, SAE, 1in Size (36A218)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A176)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (5MR43)
- PROTO Black Oxide Combination Wrench 3/8" - 12 Point (J1212BASD)
- Westward Wrenches