Shop All Combination Wrenches
Westward
Combination Wrench, 22mm, Metric, 6 pt.
Mfr # 54RY81
Zoro # G2617629
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Overall Length 12 1/2 in
- Finish Chrome
- Head Movement Fixed
- Wrench Shape Straight
Product Information
- Brand Westward
- MFR # 54RY81
- Zoro # G2617629
- UPC # 190735952498
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 12 1/2 in |
Head Size | 22 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 22 mm, Overall Length 12 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 1/2 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 2 (1981000)
- PROTO 3/8" Drive, SAE 5/8" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4920HFL)
- MILWAUKEE TOOL FASTBACK Folding Knife (48-22-1520)
- STARRETT Indicator Inspection Kit, 0 to 1 In, 0-100 (S898Z-2)
- WESTWARD Combination Wrench, SAE, 9/16in Size (5MW32)
- WESTWARD Wrench, Combination, Metric, 46mm (54PN71)
- WESTWARD Wrench, Combination/Extra Long, SAE, 13/16 (54PN84)
- WESTWARD Wrench, Combination, Metric, 32mm (54PN67)
- WESTWARD Wrench, Combination, Metric, 11mm (54PP49)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A174)
- POWERBUILT 5/16" Combination Wrench Polished (644141)
- Westward Combination Wrenches