Shop All Combination Wrenches
Westward
Combination Wrench, 2-5/8", SAE, 12 pt.
Mfr # 54RZ09
Zoro # G5118528
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Insulated No
- Anti-Slip Design No
- Reversing No
- Tether Capable Tether Capable
Product Information
- Brand Westward
- MFR # 54RZ09
- Zoro # G5118528
- UPC # 00194484306625
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 27 1/4 in |
Head Size | 2-5/8 in |
Wrench Length Style | Standard |
Description
The Westward 54RZ09 Combination Wrench is a heavy-duty wrench that will help you complete your job. The alloy steel makes it durable and the double hex box end ensures high torque. This combination wrench has an overall length of 27 1/4 in., with a 2 5/8" head size. It has a carbon steel material, making it resistant to rust and corrosion. The alloy steel makes this tool strong enough for heavy duty work. With a satin finish, the handle is comfortable to hold and provides added grip. If you need a durable combination wrench that will not let you down, the Westward 54RZ09 Combination Wrench is what you need on hand for all your projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALPRO Round Punch/Die Set (MP8000)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.75 OD (QHC75-3/16)
- CENTURY DRILL & TOOL Rotary Drum Sander W/1/8 shank (78401)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set, PK 2 (S77)
- WESTWARD Combination Wrench, 2-3/8", SAE, 12 pt. (54RZ06)
- WESTWARD Combination Wrench, 2-1/2", SAE, 12 pt. (54RZ07)
- WESTWARD Combination Wrench, 2-9/16", SAE, 12 pt. (54RZ08)
- WESTWARD Combination Wrench, 15/16", SAE, 12 pt. (54RY87)
- WESTWARD Combination Wrench, SAE, 1/4"Size, 12Points (53YV97)
- WESTWARD Ratcheting Wrench, Combination, SAE, 3/8" (54PP35)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1220)
- Westward Wrenches