Shop All Combination Wrenches
Westward
Combination Wrench, 2-1/8", SAE, 12 pt.
Mfr # 54RZ03
Zoro # G5118449
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Insulated No
- Finish Satin
- Wrench Shape Straight
- Overall Length 26 3/8 in
Product Information
- Brand Westward
- MFR # 54RZ03
- Zoro # G5118449
- UPC # 00194484306564
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 26 3/8 in |
Head Size | 2-1/8 in |
Wrench Length Style | Standard |
Description
With its high-quality alloy steel construction, the Westward 54RZ03 Combination Wrench is the perfect tool for your next project. With a head size of 2 1/8 in., this combination wrench has an overall length of 26 3/8 in. The box end style is double hex and the wrench material is carbon steel. This 12 point combination wrench comes with a satin finish. Equip yourself with the Westward 54RZ03 Combination Wrench to handle all kinds of jobs around the house or workplace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Flex Inspection/Retrieval Kit, 7 Pc (17730)
- STARRETT Indicator Holder (657-2)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel, Hard Back Series (ZHBDH06-8'9)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/2" Bit Standard Length, Chrome Socket (D013066)
- WESTWARD Combination Wrench, 2-3/16", SAE, 12 pt. (54RZ04)
- WESTWARD Combination Wrench, 2-1/4", SAE, 12 pt. (54RZ05)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A204)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A195)
- WESTWARD Combination Wrench, SAE, 9/16in Size (36A277)
- WESTWARD Combination Wrench, SAE, 1-1/2in Size (1EYF6)
- WESTWARD Combination Wrench, Metric, 13mm Size (1EYK3)
- Westward Combination Wrenches