Shop All Combination Wrenches
Westward
Combination Wrench, 15/16", SAE, 12 pt.
Mfr # 54RY87
Zoro # G2617671
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Overall Length 12 3/8 in
- Finish Chrome
- Wrench Product Grouping Wrenches
- Anti-Slip Design No
Product Information
- Brand Westward
- MFR # 54RY87
- Zoro # G2617671
- UPC # 190735952450
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 12 3/8 in |
Head Size | 15/16 in |
Wrench Length Style | Standard |
Description
Universal Combination Wrench, Alloy Steel, Chrome, Head Size 15/16 in, Overall Length 12 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 5/8 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 7/64" Size, HSS, Spiral (C29386)
- CENTURY DRILL & TOOL 24" L 3" Cap. Aluminum Pipe Wrench (72608)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412)
- MEGAPRO Multi-Bit Screwdriver, Drive Size 1/4 in, Hex Pin, Spanner, Star Pin Bit Style, Black Oxide, 8-Piece (151TP-B)
- WESTWARD Combination Wrench, 1-3/16", SAE, Satin (54RZ52)
- WESTWARD Wrench, Combination, Metric, 16mm (54PP54)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 18mm (54PP11)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A298)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A204)
- WESTWARD Wrench, Combination, Metric, 7-1/2" L. (54PN54)
- TEKTON 13 mm Combination Wrench (18283)
- Westward Wrenches