Shop All Combination Wrenches
Westward
Combination Wrench, 1", SAE, 12 pt.
Mfr # 54RY88
Zoro # G2479202
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Offset 15 Degrees
- SAE or Metric SAE
- Head Angle 0 Degrees
Product Information
- Brand Westward
- MFR # 54RY88
- Zoro # G2479202
- UPC # 190735950111
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 1" |
Wrench Head Sizes | 1 in |
Overall Length | 13 1/4 in |
Head Size | 1 in |
Wrench Length Style | Standard |
Details
Description
Universal Combination Wrench, Alloy Steel, Chrome, Head Size 1 in, Overall Length 13 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 5/8 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-881 Wire Wiskers 6" Long Red(500/Pkg) (84-881)
- STANLEY Utility Blades With Dispenser, PK10 (11-921T)
- KO-KEN 3/8 Sq. Dr. Socket 10mm Nut Grip L=26mm (3450M-10)
- BETA Telescopic Magnet, Flexible Head (017120600)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A302)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A223)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A298)
- WESTWARD Wrench, Combination, Metric, 9-5/16" L. (54PN58)
- WESTWARD Wrench, Combination/Stubby, Metric, 19mm (54PP32)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/8" (54PN81)
- CAPRI TOOLS 7 mm 12-Point Combination Wrench (1-1307)
- Westward Combination Wrenches