Shop All Combination Wrenches
Westward
Combination Wrench, 1-7/8", SAE, Satin
Mfr # 54RY99
Zoro # G5118500
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Reversing No
- Tether Capable Tether Capable
- Overall Length 25 3/4 in
- Standards ANSI
Product Information
- Brand Westward
- MFR # 54RY99
- Zoro # G5118500
- UPC # 00194484306540
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 25 3/4 in |
Head Size | 1-7/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 1 7/8 in, Overall Length 25 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, Double Box End (J1192LO)
- REMCO Small Hand Scoop, 11-1/2 in.L, Pink (64001)
- LENOX Band Saw Blade, 21 ft. 1/2" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel, Classic Pro Series (1851981)
- GATOR CHUCKS PS3-12"A/D1-6 3 Jaw Semi-Steel Body Scroll Chucks w/Rev Jaws (GA 1-221-1206)
- WESTWARD Combination Wrench, SAE, 2" Size, 25-3/4"L (54RZ01)
- WESTWARD Combination Wrench, 22mm, Metric, Satin (54RZ12)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A302)
- WESTWARD Combination Wrench, 28mm, Metric, Satin (54RZ18)
- WESTWARD Wrench, Combination/Stubby, Metric, 19mm (54PP32)
- WESTWARD Wrench, Combination/Stubby, SAE, 9/16" (54PP17)
- GEDORE Combination Wrench, Extra Long, 24mm (7 XL 24)
- Westward Wrenches