Shop All Combination Wrenches
Westward
Combination Wrench, 1-5/16", SAE, Satin
Mfr # 54RY95
Zoro # G5118430
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Number of Points 12
- Finish Satin
- Wrench Shape Straight
- Single End/Double End Double End
Product Information
- Brand Westward
- MFR # 54RY95
- Zoro # G5118430
- UPC # 00194484306502
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 18 3/4 in |
Head Size | 1-5/16 in |
Wrench Length Style | Standard |
Description
The Westward 54RY95 Combination Wrench is the perfect tool for your next project. It is designed to last, with a satin finish and alloy steel construction. With a double hex box end style, this 18 3/4 in. combination wrench can handle even the most difficult tasks. The carbon steel material provides strength and durability while the alloy steel construction makes it corrosion resistant. The 1 5/16" head size allows you to work on small fasteners as well as larger ones easily. This one piece handle type offers greater control when working with nuts and bolts of varying sizes. Westward's 1 5/16" Combination Wrench is a durable tool that will make your job easier and more efficient
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D2000-28)
- MAYHEW 1 In. X 12 In. Reg Black Oxide Cold Chisel (10221)
- RIDGID Receding Geared Threader, 4 to 6 in. Cap. (161)
- HHIP 58 Piece Clamping Kit 1/2" T-Slot With 3/8-16 Studs (3900-0002)
- WESTWARD Combination Wrench, Metric, 15mm Size (33M593)
- WESTWARD Combination Wrench, Metric, 6mm Size (53YV98)
- WESTWARD Comb. Wrench, 22mm, Metric, Full Polish (54RY67)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A276)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 14m (54PN95)
- WESTWARD Wrench, Combination, Metric, 15mm (54PP53)
- WESTWARD Combination Wrench, SAE, 9/16in Size (1EYH4)
- Westward Combination Wrenches