Shop All Combination Wrenches
Westward
Comb. Wrench, 23mm, Metric, Full Polish
Mfr # 54RY68
Zoro # G2617391
original price:
$14.92
68% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Standards ASME B107.100-2010
- Anti-Slip Design No
- Wrench Product Grouping Wrenches
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54RY68
- Zoro # G2617391
- UPC # 190735952085
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 7/8 in |
Head Size | 23 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 23 mm, Overall Length 11 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 1/2 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM CL02A Adustable Magnetic Nozzle Kit (326640)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (67H58)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R40 (x 29) (090170)
- MASON Floor Mount Vibration Isolator, Neoprene (4C995)
- WESTWARD Combination Wrench, SAE, 1/2in Size (1EYH3)
- WESTWARD Wrench, Combination, Metric, 41mm (54PN70)
- WESTWARD Combination Wrench, 22mm, Metric, Satin (54RZ12)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A176)
- WESTWARD Combination Wrench, SAE, 1-1/4in Size (36A188)
- WESTWARD Combination Wrench, 70mm, Metric, 12 pt. (54RZ30)
- PROTO Combination Wrench, Metric, 14mm Size (J1214MESB)
- Westward Combination Wrenches