Shop All Combination Wrenches
Westward
Comb. Wrench, 1-5/16", SAE, Black Oxide
Mfr # 54RZ36
Zoro # G5118607
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Number of Points 12
- Wrench Product Grouping Wrenches
- Reversing No
- Overall Length 18 3/4 in
Product Information
- Brand Westward
- MFR # 54RZ36
- Zoro # G5118607
- UPC # 00194484306748
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 18 3/4 in |
Head Size | 1-5/16 in |
Wrench Length Style | Standard |
Description
Made of alloy steel, the Westward 54RZ36 Combination Wrench is a reliable tool for fastening and loosening nuts and bolts. The combination wrench has an overall length of 18 3/4 in. and a 1 5/16" head size. It features a black oxide finish that protects against corrosion and abrasion. The box end style is double hex, which allows you to turn the wrench without repositioning it on the nut or bolt. Made with carbon steel, this combination wrench offers excellent durability and wear resistance. With its high quality construction, the Westward 54RZ36 Combination Wrench will prove itself as an essential addition to your tool collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-062)
- STABILA Plate Level, 7 to 12 ft., Aluminum (35712)
- MICRO 100 Cut-Off Blade (T-104)
- WILLIAMS Williams Combo Ratchet Wrench, 11mm, Hi-Polish (1211MNRC)
- WESTWARD Combination Wrench, 1-3/8", SAE, 12 pt. (54RZ37)
- WESTWARD Combination Wrench, SAE, 1-3/8in Size (1EYF4)
- WESTWARD Combination Wrench, SAE, 3/8in Size (33M578)
- WESTWARD Wrench, Combination, SAE, 6-7/32" L. (54PN25)
- WESTWARD Combination Wrench, SAE, 13/16in Size (1EYH8)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A235)
- BETA 24mm 12 Point Offset Combination Wrench - 11 1/4" OAL, Stainless Steel, Polished Finish (000420324)
- Westward Combination Wrenches