Shop All Chisels
Westward
Cold Chisel, 5/8 In. x 7 In.
Mfr # 2AJH8
Zoro # G1937372
product price: $5.59
/ea
$5.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super Duty
- Tip Size 5/8 in
- Hex 5/8 in
- Tether Capable Tether Capable
- Material Steel
Product Information
Dimensions
Tip Size | 5/8 in |
Length | 7 in |
Overall Length | 7 in |
Blade Width | 5/8 in |
Details
Item | Cold Chisel |
Type | Super Duty |
Hex | 5/8 in |
Tether Capable | Tether Capable |
Material | Steel |
Application | Remove or Cut Metal Softer Than The Cutting Edge Itself |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Blade Tip Shape | Straight |
Handle Material | Steel |
Includes Striking Cap | No |
Includes Handle | No |
Grip Style | Plain |
Material Applications | For Metal, For Wood |
Chisel Type | Cold Chisel |
Tether Ready | No |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, For Wood, Blade Tip Shape Straight, Blade Width 5/8 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 7 in, Handle Material Steel, Non-Sparking No, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Plugging Chisel (BL576)
- DRILL AMERICA 3/4"-10 HSS Left Hand 4 Flute Tap Set (DWT60864)
- WARNER Snap-Off Blade Knife w/3 Blade, Snap-Off (119)
- V-8 TOOLS 1-1/2 Jumbo Service Wrench (92044)
- WESTWARD Cold Chisel, 5/8 In. x 6-1/2 In. (2AJH1)
- WESTWARD Cold Chisel, 1 In. x 12 In. (2AJH5)
- WESTWARD Cold Chisel, 1 In. x 9 In. (2AJJ2)
- WESTWARD Handguarded Chisel Set, 4 Pc (2AJK7)
- WESTWARD Wood Chisel, 1-1/2 In (LWC48)
- WESTWARD Cold Chisel, 7/8 In. x 8 In. (2AJJ1)
- DASCO PRO Guarded Floor Chisel, 3" Tip x 11" L (G473)
- Westward Chisels