Shop All Chisels
Westward
Cold Chisel, 3/4 In. x 7-1/2 In.
Mfr # 2AJH9
Zoro # G1501044
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super Duty
- Tip Size 3/4 in
- Hex 3/4 in
- Tether Capable Tether Capable
- Material Steel
Product Information
Dimensions
Tip Size | 3/4 in |
Length | 7 1/2 in |
Overall Length | 7 1/2 in |
Blade Width | 3/4 in |
Details
Item | Cold Chisel |
Type | Super Duty |
Hex | 3/4 in |
Tether Capable | Tether Capable |
Material | Steel |
Application | Remove or Cut Metal Softer Than The Cutting Edge Itself |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Shop By | Closeouts |
Non-Sparking | No |
Handle Material | Steel |
Grip Style | Plain |
Includes Striking Cap | No |
Material Applications | For Metal, For Wood |
Tether Ready | No |
Blade Tip Shape | Straight |
Includes Handle | No |
Chisel Type | Cold Chisel |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, For Wood, Blade Tip Shape Straight, Blade Width 3/4 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 7 1/2 in, Handle Material Steel, Non-Sparking No, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 33.4"L x 28.4"W x 17.65"D (1690-000-190)
- VERMONT GAGE Pin Gage, Plus, 0.288 In, Black (911128800)
- PROTO Punch, Drift, 5/16 In (J965/8)
- BAHCO Bahco Bow Saw, Ergo, 30" (10-30-23)
- WESTWARD Cold Chisel, 1 In. x 9 In. (2AJJ2)
- WESTWARD Cold Chisel, 1 In. x 8 In. (2AJH4)
- WESTWARD Cold Chisel, 1/2 In. x 6-1/2 In. (2AJH7)
- WESTWARD Cold Chisel, 5/16 In. x 5 In. (2AJG7)
- WESTWARD Cold Chisel, 3/8 In. x 5-1/2 In. (2AJG8)
- WESTWARD Cold Chisel, 7/8 In. x 8 In. (2AJJ1)
- AJAX TOOL WORKS CHISEL WIDE (AJ323-3)
- Westward Chisels