Shop All Chisels
Westward
Cold Chisel, 1 In. x 8 In.
Mfr # 2AJH4
Zoro # G0467932
original price:
$9.45
10% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1 in
- Hex 3/4 in
- Tether Capable Tether Capable
- Material Steel
- Application Remove or Cut Metal Softer Than The Cutting Edge Itself
Product Information
Dimensions
Tip Size | 1 in |
Length | 8 in |
Overall Length | 8 in |
Blade Width | 1 in |
Details
Item | Cold Chisel |
Hex | 3/4 in |
Tether Capable | Tether Capable |
Material | Steel |
Application | Remove or Cut Metal Softer Than The Cutting Edge Itself |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Material Applications | For Metal, For Wood |
Includes Striking Cap | No |
Tether Ready | No |
Grip Style | Plain |
Blade Tip Shape | Straight |
Chisel Type | Cold Chisel |
Includes Handle | No |
Handle Material | Steel |
Description
This Westward 1 In. x 8 In. Cold Chisel is the perfect tool for removing or cutting metal softer than the cutting edge itself. This cold chisel is made of chrome vanadium steel with a black oxide finish, giving it increased durability and toughness. The tip size measures 1 in., and the length is 8 in.. It has a 3/4 in. hex that allows you to use an extension if needed. It also comes with a standard tool tethering system. The Westward Cold Chisel will make your job easier and more efficient.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y581)
- CLE-LINE 8PC 1/2 Silver and Deming Reduced Shank Drill Set Cle-Line 1892 Steam Oxide HSS RHS/RHC 9/16-1IN (C22761)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 5/16 " L.115 mm (40482020)
- RIDGID Plate, Drip 1224 (26772)
- WESTWARD Cold Chisel, 1/2 In. x 6 In. (2AJG9)
- WESTWARD Cold Chisel, 1 In. x 12 In. (2AJH5)
- WESTWARD Cold Chisel, 1/2 In. x 6-1/2 In. (2AJH7)
- WESTWARD Handguarded Cold Chisel, 1 In. x 12 In. (2AJJ7)
- WESTWARD Handguard Masons Chisel, 2-1/4 x 7-1/2 In (2AJK1)
- WESTWARD Cold Chisel, 7/8 In. x 8 In. (2AJJ1)
- MAYHEW STEEL PRODUCTS CHISEL DIAMOND POINT 1/8" (MY10600)
- Westward Cutting and Shaping Tools