Shop All Clamping Kits
Westward
Clamping Kit, 5/8, 1/2-13 Stud, 54 PC
Mfr # 19T332
Zoro # G5631482
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machinist
- Slot Size (In.) 5/8"
- Number of Pieces 52
- For Use With Drilling Machines, Lathes, Milling Machines
- T-Slots 5/8"
Product Information
- Brand Westward
- MFR # 19T332
- Zoro # G5631482
- UPC # 190735744963
- Country of Origin China
- Category Clamping Kits
Dimensions
Slot Size (In.) | 5/8" |
Thread Length | 45.00mm |
Overall Height | 21.00cm |
Overall Length | 43.00cm |
Thread Size | 1/2"-13 |
Slot Size | 14.00mm |
Overall Width | 12.00cm |
Details
Item | Clamping Kit |
Type | Machinist |
Number of Pieces | 52 |
For Use With | Drilling Machines, Lathes, Milling Machines |
T-Slots | 5/8" |
Application | For Fixing Each Kind of Working Piece on Machining Table |
Includes | (6) Step Blocks |
Features | All the Blocks, Bolts, Nuts and Hold-Downs are Case Hardened. Racks Can Be Bolted to the Wall or Side of Machine for Easy Access |
Finish - Machining | Black Oxide |
Material - Machining | Steel |
Description
Clamping Kit, Machinist, Number of Pieces 52, Slot Size 14.00mm, For Use With Drilling Machines, Lathes, Milling Machines, Includes (6) Step Blocks, Material - Machining Steel, Application For Fixing Each Kind of Working Piece on Machining Table, Features All the Blocks, Bolts, Nuts and Hold-Downs are Case Hardened. Racks Can Be Bolted to the Wall or Side of Machine for Easy Access, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel (85951D2B51715)
- TOOLPRO 12 in. Scarifier, blue steel (TP03260)
- KRAFT TOOL Swedish Stainless Steel Midget Tro, 8"x3 (PL406)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Ratchet Stop, NIST, Case (293-831-30CAL)
- WESTWARD Clamping Kit, 12mm, M10x1.5 Stud, 54 pcs (19T330)
- WESTWARD Clamping Kit, 3/8, 5/16-18 Stud, 54 pcs (19T326)
- WESTWARD Clamping Kit, 16mm, M12x1.75 Stud, 54 pcs (19T331)
- WESTWARD Clamping Kit, 7/16, 3/8-16 Stud, 54 pcs (19T327)
- WESTWARD Clamping Kit, 3/4, 5/8-11 Stud, 54 pcs (19T336)
- WESTWARD Clamping Kit, 1/2, 3/8-16 Stud, 54 pcs (19T328)
- HHIP 9/16" 1/2-13 T-Slot Nut (3900-1204)
- Westward Machining Clamps & Accessories