Shop All Pipe and Utility Locators
Westward
Circuit Breaker Finder, 110/240VAC, Enrgzd
Mfr # 23V746
Zoro # G4971443
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 110/240V AC
- For Use On Energized Lines
- Breaker/Fuse Identification Yes
- Battery Type 9V
- Audible Indicator Yes
Product Information
- Brand Westward
- MFR # 23V746
- Zoro # G4971443
- UPC # 190735778227
- Country of Origin China
- Category Pipe and Utility Locators
Dimensions
Manufacturers Warranty Length | 2 yr |
Transmitter Dimensions | 1.41 in x 2.41 in x 4.69 in |
Maximum Locating Depth | 6 in |
Battery Size | 9V |
Receiver Dimensions | 2.22 in x 1.41 in x 7.69 in |
Manufacturer Warranty Length | 2 yr |
Description
Circuit Breaker Finder, Alert Type Light, Sound, CAT Safety Rating CAT III 250V, Display Screen Type No Display, Display Type No Display, For Circuit Type Energized, For Voltage Range 110 to 240V AC, Maximum Locating Depth 6 in, Maximum Resistance Not Applicable, Operating Frequency 50 to 60 Hz, Receiver to Transmitter Distance 984 ft, Tracing Locations Floors, Non-Metallic Conduit, Walls, Standards CE, cULus, Testing Functions Circuit Breaker Identification, Locate Shorts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES Fuse Buddy Tester, ATC Blade, 30 Amp (306B)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM222LF)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMV7)
- WEISS INSTRUMENTS. Liquid Filled 4 Dial, 1/4 Bottom, 0-100PSI (LF441-100-4L)
- WESTWARD Circuit Breaker Finder, 90-120VAC (23V745)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Green (OM-06)
- REED INSTRUMENTS Circuit Breaker Finder with Built-In GFCI (R5500)
- RIDGID Transmitter, LED, 0.128, 1, 8, 33 kHz (ST-510)
- GREENLEE Crct Breakr Finder, 0-750, Enrgzd/UnEnrgzd (CS-8000)
- MEGGER Cable Height Meter, 6 Lines 10 to 50 feet (659600)
- TEMPO COMMUNICATIONS HEADSET FOR GREENLEE TRACKER II (HS-1)
- Westward Pipe and Utility Locators