Shop All Automotive Battery Accessories
Westward
Charger, For 6/12V Battery, 8.5A Input
Mfr # 473X75
Zoro # G7344342
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Battery Charging
- Includes Alligator Clips
- Material Steel
- CEC Compliant CEC Compliant
- Timer Yes
Product Information
- Brand Westward
- MFR # 473X75
- Zoro # G7344342
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Dimensions
Overall Depth | 14 in |
AC Cord Length | 6 ft |
Overall Height | 37 in |
Cable Length | 6 ft |
Overall Width | 16 in |
Power Cord Length | 6 ft |
Description
Battery Charger, Charger Style Wheeled, For Use With Battery Type AGM, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage 130 A @ 6V, 200 A @ 12V, Charging Current @ Voltage 20 A @ 12V, 40 A @ 12V, 40 A @ 6V, Maintaining Current @ Voltage 40 A @ 12V, 40 A @ 6V, Cable Length 6 ft, Cable Wire Gauge 6 AWG, Charge Type Auto On/Off, Charger Function Boosting, Charging, Maintaining, Cold Cranking Current @ Voltage 200 A @ 12V, Housing Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 10In L (84-9505)
- S&G TOOL AID IN-LINE IGN SPARK CHECKR-RECESSD PLUGS (SG36350)
- MAIN FILTER HIFI SH66375 Replacement/Interchange Spin-On Filter (MF0575530)
- AGS Accufit Oil Drain Plug M14x1.25, 1 per Bag (ODP-00008B)
- WESTWARD Booster Cable, SD, 4 AWG, 20 Ft, Std Jaw (5RXF2)
- WESTWARD Booster Cable, Heavy Duty, 16 ft. Cable (23PC96)
- WESTWARD Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 (1JYU8)
- WESTWARD Benchtop Battery Charger, Charging, Maintaining, For Battery Voltage: 6, 12 (473X80)
- WESTWARD Booster Cable, SD, 8 AWG, 12 Ft, 200 Amp (5RXG1)
- WESTWARD Heavy Duty Booster Cable Clamp, 800A, Red (23PC42)
- GROTE Fuse Block, Mega (82-MGGA-FB)
- Westward Automotive Battery Accessories