Shop All Chain Wrenches
Westward
Chain Wrench, Overall L 24 in.
Mfr # 1XJZ4
Zoro # G2356383
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 3 in to 5 in
- Chain Length 20 1/4 in
- Overall Length 24 in
- Jaw Type Double End
- Handle Material Alloy Steel
Product Information
- Brand Westward
- MFR # 1XJZ4
- Zoro # G2356383
- UPC # 190735758472
- Country of Origin China
- Category Chain Wrenches
Dimensions
Chain Length | 20 1/4 in |
Overall Length | 24 in |
Handle Length | 24 in |
Outside Dia. Tubing | 5 in |
Minimum Pipe Diameter | 3 in |
For Outside Diameter | 5 in |
Chain Width | 21/32 in |
Details
Item | Chain Wrench |
Pipe Capacity | 3 in to 5 in |
Jaw Type | Double End |
Handle Material | Alloy Steel |
Jaw Material | Alloy Steel |
Handle Color | Red |
Finish | Natural |
Corrosion Resistant | Yes |
Chain Material | Alloy Steel |
Non-Magnetic | No |
Breaking Strength | 37 kN |
Single End/Double End | Double End |
Nonsparking | No |
Color | Red |
Description
Chain Wrench, Alloy Steel, For Outside Diameter 5 in, Minimum Pipe Diameter 3 in, Overall Length 24 in, Nonsparking No, Non-Magnetic No, Chain Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN FENCING PLIERS 10-1/4"" (2078901)
- HHIP Dasqua 2-In-1 Laser Tape Measure (1804-1055)
- IRWIN Step Drill Bit, 10 Hole Sz (10221)
- PROTO Torsion Bit, SAE, 1/4", Hex, T15, 1", S2 Steel (J60532)
- WESTWARD Strap Wrench, 8 In Dia Cap (5PV88)
- WESTWARD Strap Wrench, 5 In Dia Cap (5PV87)
- WESTWARD Chain Wrench, Overall L 36 in. (39CG53)
- WESTWARD Chain Wrench, Overall L 12 in. (39CG43)
- WESTWARD Strap Wrench Set, 2 Pc, 4and 12 In Dia Cap (5PV89)
- RIDGID Chain Wrench 1 pc (31330)
- ROTHENBERGER Chain Pipe Wrench, 48" Overall Length (70246)
- Westward Wrenches