Shop All Magnetic Pickup Tools
Westward
Ceramic Magnet, 8Lb, 6 1/4 x 3 3/4 Surface
Mfr # 2VAG5
Zoro # G1842242
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 1/4 in
- Width 4 3/4 in
- Diameter 9 1/4 in
- Surface Size 6-1/4 in x 3-3/4 in
- Extended Length 9 1/4 in
Product Information
- Brand Westward
- MFR # 2VAG5
- Zoro # G1842242
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 6 1/4 in |
Width | 4 3/4 in |
Diameter | 9 1/4 in |
Surface Size | 6-1/4 in x 3-3/4 in |
Extended Length | 9 1/4 in |
Pickup Length | 6 1/4 in |
Compressed Length | 6 1/4 in |
Head Diameter | 9 1/4 in |
Details
Item | Magnetic Retrieval Tool |
Features | Smooth, Uninterrupted Side Surfaces for Burrowing Into Loose Materials from Stock Bins and Barrels |
Lifting Capacity | 8 lb |
Application | For Retrieval of Iron And Steel Parts From Boxes, Barrels, Kegs And Bins |
Pull Capacity | 8 lb. |
Operation | Fingertip Release Bar |
Material | Ceramic Magnets Encased in Nylon Base |
Product Type | Magnetic Retrieval Tool |
Magnet Type | Ceramic |
Shaft Type | Fixed |
Head Type | Magnet |
Magnetic Pull Capacity - Maximum | 8 lb |
Description
This Westward Ceramic Magnet has a smooth, uninterrupted side surface that helps you burrow into loose materials from stock bins and barrels. The ceramic magnet is encased in a nylon base. It has an extended length of 9 1/4 in. and a pull capacity of 8 lb. This magnetic pick up tool can lift 8 lb off the ground and has a surface size of 6 1/4 in x 3 3/4 in. If you need to retrieve iron or steel parts from boxes, barrels, kegs or bins, this Westward 2VAG5 Ceramic Magnet will be your go-to choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Puller Set, Locking, 5 pcs., 20 tons Cap. (PM5)
- KODIAK CUTTING TOOLS 3/32 HSS Chucking Reamer Straight Flute Straight Shank (5483225)
- KO-KEN Bit Socket TORXPLUS 40IP 50mm 3/8 Sq. Drive (3025.50-40IP)
- BON TOOL Wolverine Curb Cutter Short Handle 10 Foot X 1" X 2" (82-458)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 5-1/4 In L (1VTZ2)
- WESTWARD Pick-Up Tool, Mag, 12 to 25 In L, 5 lb Pull (10E746)
- WESTWARD Magnetic Rake, 10 In W (4YCK6)
- WESTWARD Magnetic Pick-Up Tool, 7-1/2 in. L, Manual (45KH09)
- WESTWARD Flexible Magnet, Neodymium, 20 In (4FPU8)
- WESTWARD Telescoping Magnet/Mirror Set (4FPV2)
- PINPOINT 30 Inch Rolling Magnetic Sweeper (PI45482)
- Westward Inspection and Retrieving Tools