Shop All Hand Held Punches
Westward
Center Punch, 5/8 In Hex, 7 In L
Mfr # 2AJD4
Zoro # G2469747
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7 in
- Tip Size (In.) 1/2 in
- Hex (In.) 5/8 in
- Tether Capable Tether Capable
- Construction Chrome Vanadium Steel With Black Oxide Finish
Product Information
- Brand Westward
- MFR # 2AJD4
- Zoro # G2469747
- UPC # 190735793831
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 7 in |
Tip Size (In.) | 1/2 in |
Hole Diameter | 1/2 |
Tip Size | 1/2 |
Taper Length | 2 3/8 in |
Overall Length | 7 |
Shank Width | 5/8 |
Details
Item | Center Punch |
Hex (In.) | 5/8 in |
Tether Capable | Tether Capable |
Construction | Chrome Vanadium Steel With Black Oxide Finish |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Plain |
Includes Striking Cap | No |
Punch Type | Center Punch |
Container Type | None |
Measurement Type | SAE |
Includes Handguard | No |
Tip Type | Flat |
Tether Ready | No |
Material Applications | Metal |
Automatic | No |
Shank Shape | Hexagon |
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 1/2, Tip Type Flat, Shank Shape Hexagon, Shank Width 5/8, Grip Style Plain, Hole Diameter 1/2, Overall Length 7, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 2 3/8 in, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91102)
- GREENLEE Blade Replacement Pack, Steel, 3" L (03961)
- BUCKET BOSS Bag/Tote, Riggers Bag, 24oz, 30 Pocket, Duckwear Canvas Bottom, 30 Pockets (60001)
- OX TOOLS Core Drill, Wet Diamond, 5" (OX-UWC-5)
- WESTWARD Transfer Punch, 1/4 In Tip, 4-7/8 In L (22N797)
- WESTWARD Transfer Punch, 21/64 In Tip, 4-7/8 In L (22N803)
- WESTWARD Transfer Punch, 47/64 In Tip, 4-7/8 In L (22N829)
- WESTWARD Transfer Punch, 33/64 In Tip, 4-7/8 In L (22N815)
- WESTWARD Transfer Punch, 15/16 In Tip, 4-7/8 In L (22N842)
- WESTWARD Transfer Punch, 43/64 In Tip, 4-7/8 In L (22N825)
- MAYHEW STEEL PRODUCTS PUNCH PIN Extra Long Reg BL OX 443-1/8" (MY21500)
- Westward Hand Held Punches