Shop All Infrared Thermometer Accessories
Westward
Carrying Pouch, Soft Nylon Lined
Mfr # 1VEP3
Zoro # G3229974
original price:
$7.53
18% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Infrared Thermometers
- For Use With - IR Cameras and Thermometers Westward 1VEP6, Westward 1VEP9, Westward 2ZB46
- Includes Wrist Strap
- Features Nylon Lined and Padded With Hook and Loop Closure and Belt Loop
- Accessory Type Camera Pouch
Product Information
- Brand Westward
- MFR # 1VEP3
- Zoro # G3229974
- UPC # 190735757598
- Country of Origin China
- Category Infrared Thermometer Accessories
Dimensions
Overall Height | 187 mm |
Overall Width | 90 mm |
Details
Item | Pouch |
Item - Infrared Imager and Thermometer Accessory | Case |
For Use With | Infrared Thermometers |
For Use With - IR Cameras and Thermometers | Westward 1VEP6, Westward 1VEP9, Westward 2ZB46 |
Includes | Wrist Strap |
Features | Nylon Lined and Padded With Hook and Loop Closure and Belt Loop |
Accessory Type | Camera Pouch |
Compatible with Brand | Westward |
Product Type | Camera Pouch |
Description
Pouch, Includes Wrist Strap, Features Nylon Lined and Padded With Hook and Loop Closure and Belt Loop, Compatible with Series Not Applicable, Compatible with Grainger Part Number 1VEP6, 1VEP9, 2ZB46, Overall Height 187 mm, Overall Width 90 mm, Product Type Camera Pouch, Compatible with Manufacturer Model Number 1VEP6, 1VEP9, 2ZB46, Compatible with Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Adapter, 120 Vac, 12VDC (R157)
- POMONA ELECTRONICS Test Lead, 60 In. L, Red, 1000VAC (4911A-60-2)
- RAYTEK Fixed Mount IR Temp. Sensor, 212 to 932F (RAYCI3B10L)
- GUARDAIR Pressure Gauge W/Rubber Tip (100M05A)
- FLIR Li-Ion Rechargeable Battery (T199363ACC)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- RIDGID SeeSnake Replacement Heads (37123)
- FLIR Battery Charger, Power Supply (T199128)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- EXTECH Battery Charger, Incl. Power (T198125)
- FLIR Battery Charger (T197650)
- Westward Infrared Thermometer Accessories